KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp, Hose End

VALUE BRAND| Zoro #: G1158306| Mfr #: 3LZ20

$4.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Hose Outside Dia. (In.): 11/16
Item: Interlocking Hose Clamp
Hose Inside Dia. (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158306 Mfr #: 3LZ20
Min. Hose Outside Dia. (In.): 11/16Item: Interlocking Hose Clamp
Hose Inside Dia. (In.): 3/8Type: 2 Bolt
Material of Construction: Carbon SteelTorque (Foot-Pounds): 6
Max. Hose Outside Dia. (In.): 7/8Country of Origin (subject to change): Taiwan, Province of China

Description

Hose End Clamp, Size 3/8 Inch, Torque 6 Foot Pounds, For Hose OD Maximum 11/16 Inch, For Hose OD Minimum 7/8 Inches

Reviews