KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp, OD 1 In, 1/2 In W, Cushion, PK25

VALUE BRAND| Zoro #: G1273885| Mfr #: COL1609Z1

$14.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Type: Rubber Cushion
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273885 Mfr #: COL1609Z1
Width: 1/2"Type: Rubber Cushion
Color: BlackMounting Hole Dia.: 9/32"
Cushion Type: EPDMClamping Dia.: 1"
Temp. Range (F): -50 to +350Item: Clamp
Finish: Hot Dipped GalvanizedPackage Quantity: 25
Thickness: 1/32"Material: steel
Country of Origin (subject to change): United States

Description

Clamp, Rubber Cushion, Steel, Clamping Dia 1 In, Mounting Hole Dia 9/32 In, Thickness 1/32 In, Width 1/2 In, EPDM Cushion Type, Black, Galvanized Finish, Temp Range -50f to +350 F, Package Quantity 25

Reviews