Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5

VALUE BRAND| Zoro #: G1824417| Mfr #: COV4113Z1

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824417 Mfr #: COV4113Z1
Finish: Hot Dipped GalvanizedItem: Clamp
Material: SteelTemp. Range (F): -30 to +180
Color: BlackType: Vinyl Coated
Coating Material: Vinyl PlastisolCushion Type: -
Clamping Dia.: 2-1/2"Mounting Hole Dia.: 13/32"
Thickness: 3/64"Width: 3/4"
Country of Origin (subject to change): United States

Product Description

Clamp, Vinyl Coated, Steel, Clamping Dia 2 1/2 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4 In, Black, Galvanized Finish, Temp Range -30F to +180 F, Vinyl Plastisol Coating Material, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.