20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Clamp, OD 3 In, 3/4 In W, Steel, Vinyl, PK5

VALUE BRAND| Zoro #: G0245052| Mfr #: COV4913Z1

$7.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245052 Mfr #: COV4913Z1
Finish: Hot Dipped GalvanizedItem: Clamp
Material: steelTemp. Range (F): -30 to +180
Color: BLACKType: Vinyl Coated
Coating Material: Vinyl PlastisolClamping Dia.: 3"
Mounting Hole Dia.: 13/32"Thickness: 3/64"
Width: 3/4"Country of Origin (subject to change): United States

Product Description

Clamp, Vinyl Coated, Steel, Clamping Dia 3 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4 In, Black, Galvanized Finish, Temp Range -30F to +180 F, Vinyl Plastisol Coating Material, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.