20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50

VALUE BRAND| Zoro #: G0787367| Mfr #: COL0613Z1

$17.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787367 Mfr #: COL0613Z1
Finish: Hot Dipped GalvanizedCushion Type: EPDM
Item: ClampMaterial: steel
Temp. Range (F): -50 to +350Color: BLACK
Type: Rubber CushionThickness: 1/32"
Width: 3/4"Clamping Dia.: 3/8"
Mounting Hole Dia.: 13/32"Country of Origin (subject to change): United States

Product Description

Clamp, Rubber Cushion, Steel, Clamping Dia 3/8 In, Mounting Hole Dia 13/32 In, Thickness 1/32 In, Width 3/4 In, EPDM Cushion Type, Black, Galvanized Finish, Temp Range -50f to +350 F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.