Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50

VALUE BRAND| Zoro #: G0454264| Mfr #: COV1113Z1

$19.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Type: Vinyl Coated
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454264 Mfr #: COV1113Z1
Width: 3/4"Type: Vinyl Coated
Color: BlackCoating Material: Vinyl Plastisol
Finish: Hot Dipped GalvanizedClamping Dia.: 5/8"
Mounting Hole Dia.: 13/32"Temp. Range (F): -30 to +180
Item: ClampPackage Quantity: 50
Thickness: 3/64"Material: steel
Country of Origin (subject to change): United States

Description

Clamp, Vinyl Coated, Steel, Clamping Dia 5/8 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4 In, Black, Galvanized Finish, Temp Range -30F to +180 F, Vinyl Plastisol Coating Material, Package Quantity 50

Reviews