KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50

VALUE BRAND| Zoro #: G0753855| Mfr #: CO0809Z1

$14.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Type: Without Cushion
Color: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753855 Mfr #: CO0809Z1
Width: 1/2"Type: Without Cushion
Color: -Coating Material: -
Cushion Type: -Clamping Dia.: 1/2"
Mounting Hole Dia.: 9/32"Temp. Range (F): -
Item: Clamp, Loop StrapFinish: Hot Dipped Galvanized
Package Quantity: 50Thickness: 1/32"
Material: steelCountry of Origin (subject to change): United States

Description

Clamp, Loop Strap, Without Cushion, Hot Dipped Galvanized Steel, Clamping Dia. 1/2 In, Mounting Hole Dia. 0.281 In, Thickness 0.032 In, Width 1/2 In, Package Quantity 50

Reviews