*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, 18-8, 0.187 x 1 1/4, PK5

VALUE BRAND| Zoro #: G2345542| Mfr #: P15-009

$5.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Hairpin
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345542 Mfr #: P15-009
Item: Clevis PinIncludes: Hairpin
Length: 1-1/4"Type: Standard
Pin Dia.: 3/16"Finish: Plain
Usable Length: 1-7/64"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelOverall Length: 1-1/4"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.187 In, Length 1 1/4 In, Usable Length 1 7/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 5

Reviews