STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Clevis Pin, 18-8, 0.187 x 3/4L, PK10

VALUE BRAND| Zoro #: G1397392| Mfr #: 15-005

$5.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3/4"
Finish: Plain
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397392 Mfr #: 15-005
Length: 3/4"Finish: Plain
Overall Length: 3/4"Item: Clevis Pin
Includes: 3/32" HolePin Dia.: 3/16"
Meets/Exceeds: ASME B18.8.1Type: Standard
Usable Length: 39/64"Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.187 In, Overall Length 3/4 In, Usable Length 39/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Reviews