KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, 18-8, 0.187x1 1/4 L, PK10

VALUE BRAND| Zoro #: G0608833| Mfr #: 15-009

$7.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: 3/32" Hole
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608833 Mfr #: 15-009
Item: Clevis PinIncludes: 3/32" Hole
Length: 1-1/4"Type: Standard
Pin Dia.: 3/16"Finish: Plain
Usable Length: 1-7/64"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelOverall Length: 1-1/4"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.187 In, Overall Length 1 1/4 In, Usable Length 1 7/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Reviews