Clevis Pin, 18-8, 0.250x1 5/8 L, PK10

VALUE BRAND| Zoro #: G1527985| Mfr #: 15-031

$9.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527985 Mfr #: 15-031
Meets/Exceeds: ASME B18.8.1Pin Dia.: 1/4"
Type: StandardItem: Clevis Pin
Usable Length: 1-31/64"Overall Length: 1-5/8"
Material: 18-8 Stainless SteelLength: 1-5/8"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.250 In, Overall Length 1 5/8 In, Usable Length 1 31/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10
Save 15%. Sign up for Z-mail.