JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clevis Pin, 18-8, 0.250x2 1/4 L, PK5

VALUE BRAND| Zoro #: G1415373| Mfr #: 15-037-003

$5.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415373 Mfr #: 15-037-003
Pin Dia.: 1/4"Type: Standard
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Usable Length: 2-7/64"Overall Length: 2-1/4"
Material: 18-8 Stainless SteelLength: 2-1/4"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.250 In, Overall Length 2 1/4 In, Usable Length 2 7/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.