20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Clevis Pin, 18-8, 0.312x1 1/2 L, PK5

VALUE BRAND| Zoro #: G0448996| Mfr #: 15-051

$5.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0448996 Mfr #: 15-051
Item: Clevis PinPin Dia.: 5/16"
Usable Length: 1-9/32"Meets/Exceeds: ASME B18.8.1
Overall Length: 1-1/2"Type: Standard
Material: 18-8 Stainless SteelLength: 1-1/2"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.312 In, Overall Length 1 1/2 In, Usable Length 1 9/32 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.