KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, 18-8, 0.312x1 1/2 L, PK5

VALUE BRAND| Zoro #: G1215033| Mfr #: P15-051

$9.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: Hairpin
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215033 Mfr #: P15-051
Item: Clevis PinIncludes: Hairpin
Length: 1-1/2"Type: Standard
Pin Dia.: 5/16"Finish: Plain
Usable Length: 1-9/32"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelOverall Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.312 In, Length 1 1/2 In, Usable Length 1 9/32 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 5

Reviews