20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Clevis Pin, 18-8, 0.312x1 1/4 L, PK5

VALUE BRAND| Zoro #: G2432647| Mfr #: 15-047

$4.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2432647 Mfr #: 15-047
Item: Clevis PinPin Dia.: 5/16"
Meets/Exceeds: ASME B18.8.1Overall Length: 1-1/4"
Type: StandardMaterial: 18-8 Stainless Steel
Length: 1-1/4"Finish: Plain
Usable Length: 1-1/32"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.312 In, Overall Length 1 1/4 In, Usable Length 1 1/32 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Product Reviews