KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, 18-8, 0.312x1 3/4 L, PK5

VALUE BRAND| Zoro #: G1091517| Mfr #: 15-055

$7.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091517 Mfr #: 15-055
Type: StandardItem: Clevis Pin
Length: 1-3/4"Overall Length: 1-3/4"
Pin Dia.: 5/16"Finish: Plain
Usable Length: 1-17/32"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.312 In, Overall Length 1 3/4 In, Usable Length 1 17/32 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Reviews