20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Clevis Pin, 18-8, 0.312x1 3/4 L, PK5

VALUE BRAND| Zoro #: G0963916| Mfr #: P15-055

$7.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963916 Mfr #: P15-055
Item: Clevis PinPin Dia.: 5/16"
Includes: HairpinUsable Length: 1-17/32"
Meets/Exceeds: ASME B18.8.1Overall Length: 1-3/4"
Type: StandardMaterial: 18-8 Stainless Steel
Length: 1-3/4"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.312 In, Length 1 3/4 In, Usable Length 1 17/32 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.