Clevis Pin, 18-8, 0.312x2 1/2 L, PK5

VALUE BRAND| Zoro #: G1471032| Mfr #: 158001

$8.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471032 Mfr #: 158001
Item: Clevis PinPin Dia.: 5/16"
Usable Length: 2-9/32"Meets/Exceeds: ASME B18.8.1
Overall Length: 2-1/2"Type: Standard
Material: 18-8 Stainless SteelLength: 2-1/2"
Finish: PlainIncludes: Hairpin
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.312 In, Length 2 1/2 In, Usable Length 2 9/32 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.