Clevis Pin, 18-8, 0.375x1 3/4 L, PK5

VALUE BRAND| Zoro #: G1167372| Mfr #: 15-079

$8.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Usable Length: 1-33/64"
Meets/Exceeds: ASME B18.8.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167372 Mfr #: 15-079
Finish: PlainUsable Length: 1-33/64"
Meets/Exceeds: ASME B18.8.1Type: Standard
Pin Dia.: 3/8"Overall Length: 1-3/4"
Material: 18-8 Stainless SteelItem: Clevis Pin
Length: 1-3/4"Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.375 In, Overall Length 1 3/4 In, Usable Length 1 33/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Reviews