KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, 18-8, 0.375x1 5/8 L, PK5

VALUE BRAND| Zoro #: G0546402| Mfr #: 15-077

$10.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546402 Mfr #: 15-077
Type: StandardItem: Clevis Pin
Length: 1-5/8"Overall Length: 1-5/8"
Pin Dia.: 3/8"Finish: Plain
Usable Length: 1-25/64"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.375 In, Overall Length 1 5/8 In, Usable Length 1 25/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Reviews