Clevis Pin, 18-8 SS, 3/16x3/4 In

VALUE BRAND| Zoro #: G1067981| Mfr #: 15922

$1.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Includes: Stanless Steel E-Ring
Item: Clevis Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1067981 Mfr #: 15922
Item: Clevis PinFinish: Plain
Pin Dia.: 3/16"Usable Length: 21/32"
Overall Length: 3/4"Type: Grooved
Material: 18-8 Stainless SteelIncludes: Stanless Steel E-Ring
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, Material 18-8 Stainless Steel, Finish Plain, Pin Dia. 3/16 In, Overall Length 3/4 In, Usable Length 1/2 In

Product Reviews