JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clevis Pin, 18-8 SS, 5/16x2 1/2 In

VALUE BRAND| Zoro #: G2084835| Mfr #: 15943

$2.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084835 Mfr #: 15943
Item: Clevis PinPin Dia.: 5/16"
Overall Length: 2-1/2"Type: Grooved
Material: 18-8 Stainless SteelFinish: Plain
Usable Length: 2-23/64"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, Material 18-8 Stainless Steel, Finish Plain, Pin Dia. 5/16 In, Overall Length 2 1/2 In, Usable Length 2 1/4 In

Product Reviews

Save 15%. Sign up for Z-mail.