Clevis Pin, Cotterless, 0.187x1, PK10

VALUE BRAND| Zoro #: G2424502| Mfr #: 12-01

$5.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424502 Mfr #: 12-01
Meets/Exceeds: ASME 18.8.1Finish: Zinc
Material: 1010/1018 SteelItem: Clevis Pin
Type: CotterlessPin Dia.: 3/16"
Usable Length: 13/16"Overall Length: 1"
Length: 1"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Cotterless, 1010/1018 Steel, Zinc Plated Finish, Pin Dia 0.187 In, Length 1 In, Usable Length 13/16 In, Meets/Exceeds ASME 18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.