JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Clevis Pin, Cotterless, 0.250x1, PK10

VALUE BRAND| Zoro #: G1316025| Mfr #: 12-06

$4.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1316025 Mfr #: 12-06
Finish: zincItem: Clevis Pin
Type: CotterlessMaterial: 1010/1018 Steel
Meets/Exceeds: ASME 18.8.1Pin Dia.: 1/4"
Usable Length: 3/4"Overall Length: 1"
Length: 1"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Cotterless, 1010/1018 Steel, Zinc Plated Finish, Pin Dia 0.250 In, Length 1 In, Usable Length 3/4 In, Meets/Exceeds ASME 18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.