20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Clevis Pin, Cotterless, 0.312x1, PK10

VALUE BRAND| Zoro #: G2477806| Mfr #: 12-14

$6.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477806 Mfr #: 12-14
Meets/Exceeds: ASME 18.8.1Finish: Zinc
Material: 1010/1018 SteelItem: Clevis Pin
Type: CotterlessPin Dia.: 5/16"
Usable Length: 5/8"Overall Length: 1"
Length: 1"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Cotterless, 1010/1018 Steel, Zinc Plated Finish, Pin Dia 0.312 In, Length 1 In, Usable Length 5/8 In, Meets/Exceeds ASME 18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.