Clevis Pin, Cotterless, 0.375x1, PK10

VALUE BRAND |Zoro #: G1879832|Mfr #: 12-22

$6.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1879832 Mfr #: 12-22
Meets/Exceeds: ASME 18.8.1Finish: Zinc
Material: 1010/1018 SteelItem: Clevis Pin
Type: CotterlessPin Dia.: 3/8"
Usable Length: 5/8"Overall Length: 1"
Length: 1"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Cotterless, 1010/1018 Steel, Zinc Plated Finish, Pin Dia 0.375 In, Length 1 In, Usable Length 5/8 In, Meets/Exceeds ASME 18.8.1, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.