Clevis Pin, Cotterless, 0.375x3, PK10

VALUE BRAND| Zoro #: G2334665| Mfr #: 12-26

$9.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334665 Mfr #: 12-26
Meets/Exceeds: ASME 18.8.1Finish: Zinc
Material: 1010/1018 SteelItem: Clevis Pin
Type: CotterlessPin Dia.: 3/8"
Usable Length: 2-5/8"Overall Length: 3"
Length: 3"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Cotterless, 1010/1018 Steel, Zinc Plated Finish, Pin Dia 0.375 In, Length 3 In, Usable Length 2 5/8 In, Meets/Exceeds ASME 18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.