Clevis Pin, Cotterless, 1/2 In. Dia, PK10

VALUE BRAND |Zoro #: G1473455|Mfr #: 114381

$9.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473455 Mfr #: 114381
Meets/Exceeds: ASME 18.8.1Finish: Zinc
Material: 1010/1018 SteelItem: Clevis Pin
Type: CotterlessPin Dia.: 1/2"
Usable Length: 1-1/8"Overall Length: 1-1/2"
Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Cotterless, Material 1010/1018 Steel, Finish Zinc, Pin Dia. 1/2 In., Length 1-1/2 In., Overall Length 1-1/2 In., Usable Length 1-1/8 In., Meets/Exceeds ASME 18.8.1, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.