Gift buying made easy: Shop Zoro.com Gift Certificates

Clevis Pin, Ctrls, 0.187x1 1/2, PK10

VALUE BRAND| Zoro #: G1487394| Mfr #: 12-02

$5.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487394 Mfr #: 12-02
Meets/Exceeds: ASME 18.8.1Finish: Zinc
Material: 1010/1018 SteelItem: Clevis Pin
Type: CotterlessPin Dia.: 3/16"
Usable Length: 1-5/16"Overall Length: 1-1/2"
Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Cotterless, 1010/1018 Steel, Zinc Plated Finish, Pin Dia 0.187 In, Length 1 1/2 In, Usable Length 1 5/16 In, Meets/Exceeds ASME 18.8.1, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.