KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Ctrls, 0.500x3 1/2, PK10

VALUE BRAND| Zoro #: G1747514| Mfr #: 12-35

$13.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Cotterless
Item: Clevis Pin
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747514 Mfr #: 12-35
Type: CotterlessItem: Clevis Pin
Length: 3-1/2"Overall Length: 3-1/2"
Pin Dia.: 1/2"Finish: zinc
Usable Length: 3"Meets/Exceeds: ASME 18.8.1
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Cotterless, 1010/1018 Steel, Zinc Plated Finish, Pin Dia 0.500 In, Length 3 1/2 In, Usable Length 3 In, Meets/Exceeds ASME 18.8.1, Package Quantity 10

Reviews