JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clevis Pin, Hdlss, 1/2 x1 29/32L, w/2 Rings

VALUE BRAND| Zoro #: G2235143| Mfr #: P14386

$4.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2235143 Mfr #: P14386
Includes: (2) E-RingsItem: Clevis Pin
Meets/Exceeds: ASME B18.8.1Type: Grooved Headless
Material: 1215 SteelFinish: zinc
Pin Dia.: 1/2"Usable Length: 1-1/2"
Overall Length: 1-29/32"Length: 1-29/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 1/2 In, Overall Length 1 29/32 In, Usable Length 1 1/2 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Product Reviews

Save 15%. Sign up for Z-mail.