Clevis Pin, Hdlss, 1/2 x2 13/32L, w/2 Rings

VALUE BRAND| Zoro #: G0911461| Mfr #: P14389

$4.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2-13/32"
Finish: zinc
Overall Length: 2-13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911461 Mfr #: P14389
Length: 2-13/32"Finish: zinc
Overall Length: 2-13/32"Item: Clevis Pin
Includes: (2) E-RingsPin Dia.: 1/2"
Meets/Exceeds: ASME B18.8.1Type: Grooved Headless
Usable Length: 2"Material: 1215 Steel
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 1/2 In, Overall Length 2 13/32 In, Usable Length 2 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Reviews