LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Clevis Pin, Hdlss, 1/2 x2 29/32L, w/2 Rings

VALUE BRAND| Zoro #: G2354091| Mfr #: P14392

$4.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354091 Mfr #: P14392
Item: Clevis PinFinish: zinc
Includes: (2) E-RingsMaterial: 1215 Steel
Type: Grooved HeadlessMeets/Exceeds: ASME B18.8.1
Pin Dia.: 1/2"Usable Length: 2-1/2"
Overall Length: 2-29/32"Length: 2-29/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 1/2 In, Overall Length 2 29/32 In, Usable Length 2 1/2 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Product Reviews

Save 15%. Sign up for Z-mail.