Clevis Pin, Hdlss, 1/2 x3 13/32L, w/2 Rings

VALUE BRAND| Zoro #: G0435364| Mfr #: P14395

$4.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3-13/32"
Finish: zinc
Overall Length: 3-13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435364 Mfr #: P14395
Length: 3-13/32"Finish: zinc
Overall Length: 3-13/32"Item: Clevis Pin
Includes: (2) E-RingsPin Dia.: 1/2"
Meets/Exceeds: ASME B18.8.1Type: Grooved Headless
Usable Length: 3"Material: 1215 Steel
Country of Origin (subject to change): United States

Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 1/2 In, Overall Length 3 13/32 In, Usable Length 3 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Reviews