Clevis Pin, Hdlss, 1/4 x1 1/32 L, w/2 Rings

VALUE BRAND| Zoro #: G0780577| Mfr #: 162464

$3.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780577 Mfr #: 162464
Includes: (2) E-RingsMeets/Exceeds: ASME B18.8.1
Finish: ZincMaterial: 1215 Steel
Item: Clevis PinType: Grooved Headless
Overall Length: 1-1/32"Length: 1-1/32"
Pin Dia.: 1/4"Usable Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 1/4 In, Overall Length 1 1/32 In, Usable Length 3/4 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Product Reviews

Save 15%. Sign up for Z-mail.