LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Clevis Pin, Hdlss, 1/4 x1 25/32L, w/2 Rings

VALUE BRAND| Zoro #: G2352673| Mfr #: P14329

$3.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352673 Mfr #: P14329
Finish: zincMeets/Exceeds: ASME B18.8.1
Includes: (2) E-RingsItem: Clevis Pin
Type: Grooved HeadlessMaterial: 1215 Steel
Pin Dia.: 1/4"Usable Length: 1-1/2"
Overall Length: 1-25/32"Length: 1-25/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 1/4 In, Overall Length 1 25/32 In, Usable Length 1 1/2 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Product Reviews

Save 15%. Sign up for Z-mail.