Clevis Pin, Hdlss, 3/8 x2 11/32L, w/2 Rings

VALUE BRAND| Zoro #: G1962956| Mfr #: P14369

$4.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
Includes: (2) E-Rings
Item: Clevis Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1962956 Mfr #: P14369
Item: Clevis PinFinish: zinc
Meets/Exceeds: ASME B18.8.1Type: Grooved Headless
Material: 1215 SteelIncludes: (2) E-Rings
Pin Dia.: 3/8"Usable Length: 2"
Overall Length: 2-11/32"Length: 2-11/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 3/8 In, Overall Length 2 11/32 In, Usable Length 2 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Product Reviews