Clevis Pin, Hdlss, 3/8 x2 27/32L, w/2 Rings

VALUE BRAND |Zoro #: G2410931|Mfr #: P14372

$4.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2410931 Mfr #: P14372
Includes: (2) E-RingsMeets/Exceeds: ASME B18.8.1
Finish: ZincMaterial: 1215 Steel
Item: Clevis PinType: Grooved Headless
Pin Dia.: 3/8"Usable Length: 2-1/2"
Overall Length: 2-27/32"Length: 2-27/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 3/8 In, Overall Length 2 27/32 In, Usable Length 2 1/2 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Product Reviews

Save 15% when you sign up for Z-mail.