Clevis Pin, Hdlss, 3/8 x3 11/32L, w/2 Rings

VALUE BRAND |Zoro #: G1150161|Mfr #: P14375

$4.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1150161 Mfr #: P14375
Includes: (2) E-RingsMeets/Exceeds: ASME B18.8.1
Finish: ZincMaterial: 1215 Steel
Item: Clevis PinType: Grooved Headless
Pin Dia.: 3/8"Usable Length: 3"
Overall Length: 3-11/32"Length: 3-11/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 3/8 In, Overall Length 3 11/32 In, Usable Length 3 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Product Reviews

Save 15% when you sign up for Z-mail.