Clevis Pin, Hdlss, 5/16 x1 11/32, w/2 Rings

VALUE BRAND| Zoro #: G0863676| Mfr #: P14343

$4.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0863676 Mfr #: P14343
Includes: (2) E-RingsMeets/Exceeds: ASME B18.8.1
Finish: ZincMaterial: 1215 Steel
Item: Clevis PinType: Grooved Headless
Pin Dia.: 5/16"Usable Length: 1"
Overall Length: 1-11/32"Length: 1-11/32"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved Headless, 1215 Steel, Zinc Plated Finish, Pin Dia 5/16 In, Overall Length 1 11/32 In, Usable Length 1 In, Meets/Exceeds ASME B18.8.1, Includes Two E-Rings

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.