20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Clevis Pin, Hdlss, Stl, 3/16x1 25/32

VALUE BRAND| Zoro #: G1049675| Mfr #: P14310

$3.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1049675 Mfr #: P14310
Finish: ZincMaterial: 1215 Steel
Item: Clevis PinType: Grooved Headless
Pin Dia.: 3/16"Usable Length: 1-1/2"
Overall Length: 1-25/32"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grovved Headless, Material 1215 Steel, Finish Zinc Plated, Pin Dia. 3/16 In, Overall Length 1 25/32 In, Usable Length 1 7/16 In, Includes 2 Retaining Rings

Product Reviews

Save 15%. Sign up for Z-mail.