20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Clevis Pin, SS, 1/4x3/4 L, PK10

VALUE BRAND| Zoro #: G1261635| Mfr #: 15-019

$7.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261635 Mfr #: 15-019
Item: Clevis PinMeets/Exceeds: ASME B18.8.1
Length: 3/4"Pin Dia.: 1/4"
Usable Length: 39/64"Overall Length: 3/4"
Type: StandardMaterial: 18-8 Stainless Steel
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 1/4 In, Length 3/4 In, Usable Length 39/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10
Save 15%. Sign up for Z-mail.