KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, SS, 3/16x1 1/2 L, PK10

VALUE BRAND| Zoro #: G0999835| Mfr #: 15-011

$8.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis Pin
Includes: 3/32" Hole
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999835 Mfr #: 15-011
Item: Clevis PinIncludes: 3/32" Hole
Length: 1-1/2"Type: Standard
Pin Dia.: 3/16"Finish: Plain
Usable Length: 1-23/64"Meets/Exceeds: ASME B18.8.1
Material: 18-8 Stainless SteelOverall Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 3/16 In, Length 1 1/2 In, Usable Length 1 23/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Reviews