KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Std, 1018, Zinc, 1 In x3 In L

VALUE BRAND| Zoro #: G0438243| Mfr #: 11-329Z

$5.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438243 Mfr #: 11-329Z
Type: StandardItem: Clevis Pin
Length: 3"Overall Length: 3"
Pin Dia.: 1"Finish: zinc
Usable Length: 2-45/64"Meets/Exceeds: ASME B18.8.1
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 1 In, Overall Length 3 In, Usable Length 2 45/64 In, Meets/Exceeds ASME B18.8.1

Reviews