Clevis Pin, Std, 1018, Zinc, 1 In x6 In L

VALUE BRAND| Zoro #: G2375213| Mfr #: 11-339Z

$7.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
Item: Clevis Pin
Length: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2375213 Mfr #: 11-339Z
Material: 1010/1018 SteelItem: Clevis Pin
Type: StandardMeets/Exceeds: ASME B18.8.1
Finish: zincPin Dia.: 1"
Usable Length: 5-45/64"Overall Length: 6"
Length: 6"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 1 In, Overall Length 6 In, Usable Length 5 45/64 In, Meets/Exceeds ASME B18.8.1

Product Reviews