Clevis Pin, Std, 1018, Zinc, 1 x2 3/4 In L

VALUE BRAND| Zoro #: G1148122| Mfr #: 11-327Z

$4.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148122 Mfr #: 11-327Z
Meets/Exceeds: ASME B18.8.1Finish: zinc
Material: 1010/1018 SteelItem: Clevis Pin
Type: StandardPin Dia.: 1"
Usable Length: 2-29/64"Overall Length: 2-3/4"
Length: 2-3/4"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 1 In, Overall Length 2 3/4 In, Usable Length 2 29/64 In, Meets/Exceeds ASME B18.8.1

Product Reviews

Save 15%. Sign up for Z-mail.