Clevis Pin, Std, 1018, Zinc, 1x3 1/2 In L

VALUE BRAND| Zoro #: G0941227| Mfr #: 11-333Z

$4.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941227 Mfr #: 11-333Z
Type: StandardPin Dia.: 1"
Item: Clevis PinMaterial: 1010/1018 Steel
Finish: zincMeets/Exceeds: ASME B18.8.1
Usable Length: 3-13/64"Overall Length: 3-1/2"
Length: 3-1/2"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Zinc Finish, Pin Dia 1 In, Overall Length 3 1/2 In, Usable Length 3 13/64 In, Meets/Exceeds ASME B18.8.1

Product Reviews

Save 15%. Sign up for Z-mail.