JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Clevis Pin, Std, 18-8, 0.187x1 L, PK10

VALUE BRAND| Zoro #: G0800143| Mfr #: 15-007

$5.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800143 Mfr #: 15-007
Pin Dia.: 3/16"Meets/Exceeds: ASME B18.8.1
Type: StandardItem: Clevis Pin
Usable Length: 55/64"Overall Length: 1"
Material: 18-8 Stainless SteelLength: 1"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.187 In, Overall Length 1 In, Usable Length 55/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.