Clevis Pin, Std, 18-8, 0.187x1/2L, PK5

VALUE BRAND| Zoro #: G2425604| Mfr #: P15-001

$4.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2425604 Mfr #: P15-001
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 3/16"
Usable Length: 23/64"Overall Length: 1/2"
Material: 18-8 Stainless SteelLength: 1/2"
Includes: HairpinFinish: Plain
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.187 In, Length 1/2 In, Usable Length 23/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.