Clevis Pin, Std, 18-8, 0.187x3/4L, PK5

VALUE BRAND| Zoro #: G1132345| Mfr #: 151640

$4.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132345 Mfr #: 151640
Meets/Exceeds: ASME B18.8.1Item: Clevis Pin
Type: StandardPin Dia.: 3/16"
Material: 18-8 Stainless SteelLength: 3/4"
Includes: HairpinFinish: Plain
Usable Length: 39/64"Overall Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.187 In, Length 3/4 In, Usable Length 39/64 In, Meets/Exceeds ASME B18.8.1, Includes Hairpin, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.